Pan head tapping screw, C shape with AW drive
WN 112 steel flake zinc black AW pan head C
SCR-RSDCS-WN112-AW20-(DSS)-4,2X25
Art.-no.
011234225
EAN 4038898409809
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, black Delta Seal; with AW drive, shape C, pointed
Protective surface layer
No harmful heavy metals such as cadmium or chrome VI
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | WN 112 |
Material | Steel |
Surface | Top coat black |
Form | C |
Head type | Raised countersunk head |
Drive type | AW |
Internal drive | AW20 |
Nominal diameter (d1) | 4.2 mm |
Head diameter (dk) | 8.1 mm |
Length (l1) | 25 mm |
Head height (k1) | 3.1 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |