Welcome to Würth Slowakia For trade customers only

Pan head tapping screw, C shape with H recessed head DIN 7981, A4 stainless steel, shape C, with tip

DIN 7981 stainless steel A4 pan head H form C
SCR-PANHD-DIN7981-C-H3-A4-6,3X22

Art.-no. 012716322

EAN 4050642688551

Price for selected packaging unit
Pan head tapping screw, C shape with H recessed head DIN 7981, A4 stainless steel, shape C, with tip

Art.-no. 012716322

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

Form

C

Nominal diameter (d1)

6.3 mm

Length (l1)

22 mm

Head diameter (dk)

12.5 mm

Head height (k1)

4.55 mm

Internal drive

H3

DIN

7981

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information