Pan head tapping screw, C shape with H recessed head DIN 7981, steel, zinc-plated, blue passivated (A2K), shape C, with tip
DIN 7981 steel zinc plated pan head H shape C
SCR-PANHD-DIN7981-C-H2-(A2K)-3,9X6,5
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
- Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
- Shape C = thread with tip
- Shape F = Thread without tip
- Shape R = Thread with rounded tip
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Material | Steel | 
| Surface | Zinc plated | 
| Form | C | 
| Nominal diameter (d1) | 3.9 mm | 
| Length (l1) | 6.5 mm | 
| Head diameter (dk) | 7.5 mm | 
| Head height (k1) | 2.8 mm | 
| Internal drive | H2 | 
| DIN | 7981 | 
| Head type | Pan head | 
| Declaration of performance (EU-CPR) | No | 
| Standards | DIN 7981 | 
| Thread type | Self-tapping screw thread | 
| Thread design | Full thread | 
| Shape of tip | C | 
 
 
 
