Pan head tapping screw, C shape with H recessed head DIN 7981, steel, zinc-plated, blue passivated (A2K), shape C, with tip
DIN 7981 steel zinc plated pan head H shape C
SCR-PANHD-DIN7981-C-H2-(A2K)-4,8X90
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
 - Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
 - Shape C = thread with tip
 - Shape F = Thread without tip
 - Shape R = Thread with rounded tip
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Material  | Steel  | 
Surface  | Zinc plated  | 
Form  | C  | 
Nominal diameter (d1)  | 4.8 mm  | 
Length (l1)  | 90 mm  | 
Head diameter (dk)  | 9.5 mm  | 
Head height (k1)  | 3.55 mm  | 
Internal drive  | H2  | 
DIN  | 7981  | 
Head type  | Pan head  | 
Declaration of performance (EU-CPR)  | No  | 
Standards  | DIN 7981  | 
Thread type  | Self-tapping screw thread  | 
Shape of tip  | C  | 
