Pan head tapping screw, C shape with H recessed head DIN 7981, steel, zinc-plated yellow (A2C), round head H, shape C
DIN 7981 steel zinc-ptd. yellow rnd head H shape C
SHR-LIKPF-DIN7981-C-H1-(A2C)-2,2X6,5
Register now and access more than 125,000 products
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with rounded tip
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Form | C |
Nominal diameter (d1) | 2.2 mm |
Length (l1) | 6.5 mm |
Head diameter (dk) | 4.2 mm |
Head height (k1) | 1.8 mm |
Internal drive | H1 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Shape of tip | C |