Pan head tapping screw, C shape with H recessed head DIN 7981, zinc plated steel with thick-layer passivation (VZD), type C, PH drive
DIN 7981 stl zn thck-film pass. pan head H type C
SCR-PANHD-DIN7981-C-H2-(VZD)-3,9X13
Art.-no. 4254503913
EAN 4059608355636
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Form | C |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.8 mm |
Internal drive | H2 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Shape of tip | C |
