Welcome to Würth Slowakia For trade customers only

Pan head tapping screw, C shape with H recessed head

DIN 7981 stl zn thck-film pass. pan head H type C
SCR-PANHD-DIN7981-C-H1-(VZD)-2,2X6,5

Art.-no. 4254502265
EAN 4059608355292

Price for selected packaging unit
Pan head tapping screw, C shape with H recessed head

Art.-no. 4254502265

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7981, galvanised steel, thick-film passivated, (VZD), C-shape, PH-drive

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated thick-layer passivation

Form

C

Nominal diameter (d1)

2.2 mm

Length (l1)

6.5 mm

Head diameter (dk)

4.2 mm

Head height (k1)

1.8 mm

Internal drive

H1

DIN

7981

Head type

Pan head

Head details

0 - not applicable

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

Thread type

Self-tapping screw thread

Thread design

0 - not applicable

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information