Welcome to Würth Slowakia For trade customers only

Pan head tapping screw, shape C with AW drive

WN 111 steel zinc plated pan head AW
SCR-PANHD-WN111-C-AW25-(A2K)-4,8X32

Art.-no. 011124832

EAN 4038898960799

Price for selected packaging unit
Pan head tapping screw, shape C with AW drive

Art.-no. 011124832

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

WN 111-compliant, zinc-plated steel, blue passivated (A2K), shape C, with tip

AW drive system:


  • Enhanced torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Form

C

Nominal diameter (d1)

4.8 mm

Length (l1)

32 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.75 mm

Internal drive

AW25

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

ISO 1478, WN 111

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

Tip

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information