Pan head tapping screw, shape C with flange
WN 113 steel Delta Seal black AW flange pan head C
SCR-PANHD-FLG-C-AW20-(DSS)-3,9X22
Art.-no. 011333922
EAN 4038898396277
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, black Delta Seal, with AW drive
Protective surface layer
No harmful heavy metals such as cadmium or chrome VI
Product information
Datasheets(X)
CAD data (available after login)
Application area
Suitable for attaching soft materials (e.g. plastic) to the interior of motor vehicles, e.g. dashboard, interior cladding, vehicle seats etc.
![]() | |
Standards | WN 113 |
Material | Steel |
Surface | Top coat black |
RoHS-compliant | Yes |
Form | C |
Head type | Pan head with collar |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 2.1 mm |
Drive type | AW |
Internal drive | AW20 |
Declaration of performance (EU-CPR) | No |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
| Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
| Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
