Pan head tapping screw, shape F with H recessed head
DIN 7981 steel zp th-l. pass. pan head H shape F
SCR-PANHD-DIN7981-F-H2-(VZD)-4,2X9,5
Art.-no.
4254514295
EAN 4059608355919
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7981, galvanised steel, thick-film passivated, (VZD), F-shape, PH-drive
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Form | F |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 8.2 mm |
Head height (k1) | 3.05 mm |
Internal drive | H2 |
DIN | 7981 |
Head type | Pan head |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Shape of tip | F |