Welcome to Würth Slowakia For trade customers only

Pan head tapping screw, shape F with recessed head

DIN 7981 steel zinc ptd. yellow pan head H shape F
SCR-PANHD-DIN7981-F-H1-(A2C)-2,2X13

Art.-no. 0115112213

EAN 4048539962884

Price for selected packaging unit
Pan head tapping screw, shape F with recessed head

Art.-no. 0115112213

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7981 yellow galvanised steel (A2C), PH drive, pan head, shape F

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = thread without tip


Shape R = thread with rounded tip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated yellow

Form

F

Nominal diameter (d1)

2.2 mm

Length (l1)

13 mm

Head diameter (dk)

4.2 mm

Head height (k1)

1.8 mm

Internal drive

H1

DIN

7981

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

Thread type

Self-tapping screw thread

Shape of tip

F

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information