Pan head tapping screw, shape F with recessed head Z DIN 7981, steel, zinc-plated, blue passivated (A2K), PZ drive, round head, shape F
DIN 7981 steel ZN plat. pan head tap. scr. Z shape F
SCR-PANHD-DIN7981-F-Z1-(A2K)-2,9X16
Art.-no. 0115302916
EAN 4038898707714
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with rounded tip
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
Form | F |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 5.6 mm |
Head height (k1) | 2.2 mm |
Internal drive | Z1 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | F |
