Pan head tapping screw, shape F with recessed head Z DIN 7981, steel, zinc-plated, blue passivated (A2K), PZ drive, round head, shape F
DIN 7981 steel ZN plat. pan head tap. scr. Z shape F
SCR-PANHD-DIN7981-F-Z2-(A2K)-4,2X6,5
Art.-no. 0115304265
EAN 4038898543718
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with rounded tip
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Material  | Steel  | 
Surface  | Zinc plated  | 
Form  | F  | 
Nominal diameter (d1)  | 4.2 mm  | 
Length (l1)  | 6.5 mm  | 
Head diameter (dk)  | 8.2 mm  | 
Head height (k1)  | 3.05 mm  | 
Internal drive  | Z2  | 
DIN  | 7981  | 
Head type  | Pan head  | 
Declaration of performance (EU-CPR)  | No  | 
Standards  | DIN 7981  | 
Thread type  | Self-tapping screw thread  | 
Thread design  | Full thread  | 
Shape of tip  | F  | 
