Pan head tapping screw, shape F with recessed head Z
DIN 7981 steel zinc ptd. yellow pan head Z shape F
SCR-PANHD-DIN7981-F-Z2-(A3C)-4,8X22
Art.-no. 0115324822
EAN 4024835723824
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7981 yellow galvanised steel (A2C), pan head, PZ drive, shape F
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with rounded tip
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Form | F |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 3.55 mm |
Internal drive | Z2 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Shape of tip | F |
