Welcome to Würth Slowakia For trade customers only

Pan head tapping screw, type C, PH recess DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H1-A2-2,2X16

Art.-no. 011922 16

EAN 4058794992441

Price for selected packaging unit
Pan head tapping screw, type C, PH recess DIN 7981, A2 stainless steel, shape C, with tip

Art.-no. 011922 16

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Tapping screws are thread-forming screws. These screws form their own counter thread when screwed into a prefabricated tapping hole

  • Reference values for selecting the correct core-hole diameter are included in DIN 7975

  • Type C = thread with tip

  • Type F = thread without tip

  • Type R = thread with rounded tip
Notice

Stainless steel tapping screws are softer than case-hardening steel tapping screws. These screws therefore do not form a counter thread in steel sheets. For this reason, they should only be used in soft materials, such as aluminium.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Form

C

Nominal diameter (d1)

2.2 mm

Length (l1)

16 mm

Head diameter (dk)

4.2 mm

Head height (k1)

1.8 mm

Internal drive

H1

DIN

7981

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information