Welcome to Würth Slowakia For trade customers only

Pan head tapping screws with recessed head H

ISO 7049 steel zinc nickel black H shape C
SCR-PANHD-ISO7049-C-H1-(ZNBHL)-2,9X13

Art.-no. 425462913
EAN 4056807857855

Price for selected packaging unit
Pan head tapping screws with recessed head H

Art.-no. 425462913

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7049, steel zinc nickel black, pan head PH drive, shape C

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = thread without tip


Shape R = thread with rounded tip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Werkstoff

Steel

Oberfläche

Zinc nickel black

Form

C

Nominal diameter (d1)

2.9 mm

Länge (l1)

13 mm

Head diameter (dk)

5.6 mm

Head height (k1)

2.4 mm

Internal drive

H1

Head type

Pan head

Standards

ISO 7049

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information