Welcome to Würth Slowakia For trade customers only

Pan head tapping screws with recessed head H

ISO 7049 steel zinc nickel black H shape C
SCR-PANHD-ISO7049-C-H2-(ZNBHL)-4,2X25

Art.-no. 425464225
EAN 4056807858074

Price for selected packaging unit
Pan head tapping screws with recessed head H

Art.-no. 425464225

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7049, steel zinc nickel black, pan head PH drive, shape C

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = thread without tip


Shape R = thread with rounded tip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc nickel black

Form

C

Nominal diameter (d1)

4.2 mm

Length (l1)

25 mm

Head diameter (dk)

8 mm

Head height (k1)

3.10 mm

Internal drive

H2

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

ISO 7049

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information