Pan head tapping screws with recessed head ISO 7049, steel, zinc-plated (A2K)
ISO 7049 steel zinc plated pan head H shape C
SCR-PANHD-ISO7049-C-(A2K)-H1-2,9X13
Art.-no. 505142913
EAN 4056808808351
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 7981
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Form | C |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 5.6 mm |
Head height (k1) | 2.4 mm |
Internal drive | H1 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | ISO 7049 |
Thread type | Male thread |
Thread design | Full thread |
Shape of tip | C |
