Welcome to Würth Slowakia For trade customers only

Pan head tapping screws with recessed head ISO 7049, steel, zinc-plated (A2K)

ISO 7049 steel zinc plated pan head H shape C
SCR-PANHD-ISO7049-C-(A2K)-H2-4,2X9,5

Art.-no. 505144295

EAN 4057709938109

Price for selected packaging unit
Pan head tapping screws with recessed head ISO 7049, steel, zinc-plated (A2K)

Art.-no. 505144295

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 7981
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Form

C

Nominal diameter (d1)

4.2 mm

Length (l1)

9.5 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Internal drive

H2

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

ISO 7049

Thread type

Male thread

Thread design

Full thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information