Panel connector For tensile connections
PLATECON-W/W-H9-130X700X3
Art.-no. 5390000507
EAN 4065746418867
Register now and access more than 125,000 products
- Ideal for tension anchoring at ground level or tension anchoring of cross-laminated timber panels and wooden frame constructions on concrete substructures
- High tensile capacities
- Can be combined with ASSY®plus VG 4 COMBI construction screw Nominal diameter 8 mm und 10 mm according to ETA-11/0190
Datasheets(X)
For use on wood and concrete, wooden frame construction, cross-laminated timber (CLT), solid and glued laminated timber, laminated veneer lumber (LVL) and more
![]() | |
Length x width | 700 x 130 mm |
Thickness | 3 mm |
Material | Steel |
Number of D 9 mm holes | 50 PCS |
Weight | 2.055 g |
Material designation | S350GD |
Surface | Hot dip galvanized |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
