Welcome to Würth Slowakia For trade customers only

Parallel connector DIN 46341 T1

Parallel connector DIN46341 T1
PARACON-46341-(SHAPE-A)-M150/(150)

Art.-no. 0967301052

EAN 4038898074984

Price for selected packaging unit
Parallel connector DIN 46341 T1

Art.-no. 0967301052

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connector in accordance with DIN 46341
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

150-150 mm²

Length (l)

24.5 mm

Diameter (d)

19 mm

Max. temperature resistance

125 °C

Material

Electrolytic copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information