Concealed hinge, TIOMOS Impresso 110
HNGE-T-IMPRESS-110-GB-BP-C00
Art.-no. F034139385
EAN 9003012986301
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Seamless joints on doors up to 24-mm thick
- Tool-free concealed hinge mounting
- Easy-to-adjust depth using worm screw
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Product information
Datasheets(X)
![]() | |
Door position | Full overlay |
Drilling pattern | 45/9.5 mm and 42/11 mm |
Damper | No |
Spring | Yes |
Type of assembly | Tool-free |
Cranking | 0 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Steel |
Opening angle | 110 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
