Parallel pin, unhardened ISO 2338 steel plain (m6)
ISO 2338 m6 steel plain
PIN-CYL-UNHDND-ISO2338-M6-10X35
Art.-no. 5094010035
EAN 4065233065079
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Nominal diameter (d1) | 10 mm | 
| Length (l1) | 35 mm | 
| Height of flat point (c) | 2 mm | 
| Standards | ISO 2338 | 
| Material | Steel | 
| Surface | Plain | 
| Design | Unhardened | 
| Tolerance class | m6 | 
| RoHS-compliant | Yes | 
 
 
 
 
