Welcome to Würth Slowakia For trade customers only

Parking sensor tool 5 pieces for Dacia

Parking sensors tool kit Dacia 5 pcs
PARKSENSOTL-SET-D34,5MM-RENAULT-DACIA-5P

Art.-no. 1952004885
EAN 4065746522335

Price for selected packaging unit
Parking sensor tool 5 pieces for Dacia

Art.-no. 1952004885

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For punching the mounting hole for PDC sensors on bumpers without a factory bore

Scope of delivery:


  • 1 x hole punch/centring mandrel set, 3 pieces

  • 1 x hole punch drive 3/8-inch with ball bearing

  • 1 x drill bit ∅ 10 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For outer and inner front bumper on Dacia Duster II, Dacia Logan and Renault Captur among others.

Suitable for vehicle manufacturer

Renault, Dacia

Number of pieces

5 PCS

Product weight (per item)

648.000 g

Diameter

34.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information