Parking sensor tool set, Ford 23 pieces
Parking sensor tool set Ford, 23 pieces
PARKSENSOTL-SET-PDC-FORD-32PCS
Art.-no. 1952004560
EAN 4061975527240
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident
Professional retrofitting and installation
- The original bumpers are currently supplied without the mounting holes for parking sensors
- Installation with conventional tools (drills, files etc.) takes a lot of time and leads to slight malfunctions, as the exact position of the sensor cannot be maintained; this is compounded by the special shape of most Ford sensors, which also impedes work
- To avoid malfunctions, the sensors have to be positioned in the bumper precisely in line with the manufacturer's specifications. A corresponding position marking from the manufacturer is located on the inside of the bumper.
- The quality hole punches ensure precise and fast work results and produce clean and burr-free hole edges, guaranteeing perfect functionality and maintaining the original appearance after repair
Scope of delivery
- 1x hole punch, 2 pieces, Ford Fiesta, Focus, S-Max, Mondeo No. 01 (like OE 501-130)
- 1x hole punch, 2 pieces, Ford Fiesta, Focus, C-Max, Kuga No. 02 (like OE 501-135)
- 1x hole punch, 2 pieces, Ford Fiesta No. 04 (like OE 501-140)
- 1x hole punch, 2 pieces, Ford Fiesta No. 05 (like OE 501-141)
- 1x hole punch, 2 pieces, Ford B-Max, Kuga No. 08 (like OE 501-160)
- 1x hole punch, 2 pieces, Ford Mondeo No. 09 (like OE 501-171)
- 1x hole punch, 2 pieces, Ford C-Max No. 10 (like OE 501-177)
- 1x hole punch, 2 pieces, Ford Focus, C-Max No. 11 (like OE 501-179)
- 1x hole punch, 2 pieces, Ford Focus, C-Max No. 12 (like OE 501-180)
- 1x hole punch, 2 pieces, Ford Focus No. 15 (like OE 501-405)
- 1x hole punch drive, 3/8 inch, with ball bearing
- 1x drill bit, dia. 18 mm
Product information
Datasheets(X)
Application area
- PDC installation directly on bumpers
Suitable for vehicle manufacturer | Ford |
Number of pieces | 32 PCS |
Product weight (per item) | 6300.000 g |