Welcome to Würth Slowakia For trade customers only

Parking sensor tool set, Opel/Vauxhall 4 pieces

Parking sensor tool set, Opel, 4 pieces
PARKSENSOTL-SET-D24,0MM-OPEL-4PCS

Art.-no. 1952004320

EAN 4056807820262

Price for selected packaging unit
Parking sensor tool set, Opel/Vauxhall 4 pieces

Art.-no. 1952004320

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident

Professional retrofitting and installation


  • Includes centring pins, which are needed to position the sensor holder precisely in the hole centre and then allow bonding

  • The quality hole punches ensure precise work results and produce clean and burr-free hole edges

  • This ensures that the original appearance is maintained after repair


Scope of delivery


  • 1x hole punch/centring pin set, 2 pieces, diameter 24.0 mm

  • 1x hole punch drive, 3/8 inch, with ball bearing

  • 1x drill bit, diameter 10 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • PDC installation directly on bumpers

Suitable for vehicle manufacturer

Opel/Vauxhall

Number of pieces

4 PCS

Product weight (per item)

736.200 g

Diameter

24 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information