Parking sensor tool set, Skoda 10 pieces
PARKSENSOTL-SET-SKODA-10PCS
Art.-no. 1952004350
EAN 4056807820637
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident
Professional retrofitting and installation
- Includes centring pins, which are needed to position the sensor holder precisely in the hole centre and then allow bonding
- The quality hole punches ensure precise work results and produce clean and burr-free hole edges
- This ensures that the original appearance is maintained after repair
Scope of delivery
- 1x hole punch/centring pin set, 2 pieces, diameter 18.0 mm
- 1x hole punch/centring pin set, 2 pieces, diameter 26.7 mm
- 1x hole punch/centring pin set, 2 pieces, diameter 27.4 mm
- 1x hole punch/centring pin set, 2 pieces, diameter 28.1 mm
- 1x hole punch drive, 3/8 inch, with ball bearing
- 1x drill bit, diameter 10 mm
Product information
Datasheets(X)
Application area
- PDC installation directly on bumpers
Number of pieces | 10 PCS |
Product weight (per item) | 1198.000 g |