Welcome to Würth Slowakia For trade customers only

Parking sensor tool set for Skoda vehicles 5 pieces

PARKSENSOTL-SET-D28,1MM-SKODA-5PCS

Art.-no. 1952004520

EAN 4056807822358

Price for selected packaging unit
Parking sensor tool set for Skoda vehicles 5 pieces

Art.-no. 1952004520

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident

Professional retrofitting and installation


  • Includes centring pin, which is needed to position the sensor holder precisely in the hole centre and then allow bonding

  • The quality hole punches ensure precise work results and produce clean and burr-free hole edges

  • This ensures that the original appearance is maintained after repair


Scope of delivery


  • 1x hole punch set, 2 pieces

  • 1x centring pin

  • 1x hole punch drive, 3/8 inch, with ball bearing

  • 1x drill bit, diameter 10 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • PDC installation directly on bumpers

Suitable for vehicle manufacturer

Skoda

Number of pieces

5 PCS

Product weight (per item)

285.000 g

Diameter

28.1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information