Parking sensors tool set, PSA 5 pieces
Parking sensors tool set PSA, 5 pieces
PARKSENSOTL-SET-D18,5MM-PSA-5PCS
Art.-no. 1952004615
EAN 4062856072439
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident
Professional retrofitting and installation
- Includes centring pin, which is needed to position the sensor holder precisely in the hole centre and then allow bonding
- The quality hole punches ensure precise work results and produce clean and burr-free hole edges
- This ensures that the original appearance is maintained after repair
Scope of delivery
- 1x hole punch set, 2 pieces
- 1x centring pin
- 1x hole punch drive, 3/8 inch, with ball bearing
- 1x drill bit, diameter 10 mm
Product information
Datasheets(X)
Application area
- PDC installation directly on bumpers
Number of pieces | 5 PCS |
Product weight (per item) | 298.000 g |
Diameter | 18.5 mm |