Welcome to Würth Slowakia For trade customers only

Parking sensors tool set, VW 4 pieces

Parking sensor tool set, VW, 4 pieces
PARKSENSOTL-SET-D26,5MM-VW-4PCS

Art.-no. 1952004640

EAN 4062856071623

Price for selected packaging unit
Parking sensors tool set, VW 4 pieces

Art.-no. 1952004640

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident

Professional retrofitting and installation


  • The high-quality hole punches ensure precise work results and produce clean and burr-free hole edges

  • This ensures that the original appearance is maintained after repair


Scope of delivery


  • 1x hole punch set, 2 pieces

  • 1x hole punch drive, 3/8 inch, with ball bearing

  • 1x drill bit, diameter 10 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • PDC installation directly on bumpers

Suitable for vehicle manufacturer

VAG

Number of pieces

4 PCS

Product weight (per item)

259.000 g

Diameter

26.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information