Welcome to Würth Slowakia For trade customers only

Particle board screw Wüpofast ® 2.0

SCR-CS-WO-RT-Z1-(A2L)-3X12/8

Art.-no. 018663 12

EAN 4050641431578

Price for selected packaging unit
Particle board screw Wüpofast ® 2.0

Art.-no. 018663 12

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Yellow galvanised steel, full thread, flat countersunk head, PZ drive

The screw that bites



Flat countersunk head


  • Suitable for use on wood and hardware

  • Screws into hardware without damaging the coating


Reamer (measurements 5 x 70 mm)


  • Reduces friction during screw-in by 40%

  • Less stress on electrical tools (longer service life)


Fine pitch/coarse pitch thread


  • Fine pitch thread on small screws for better grip on particle board

  • Coarse pitch thread for faster screw-in


Reamer incorporated in the thread


  • Less effort required during screw-in thanks to the reduction in friction

  • Reduces cracking


Needle tip


  • Allows optimal contact without slipping

  • The thread reaches right to the end of the tip

  • Does not damage the surface


PZD drive


  • The most popular drive on the market

  • Good insertion/centring

  • Good adhesion

  • Improved drive precision
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3 mm

Length (l)

12 mm

Head type

Countersunk head

Head diameter (dh)

5.9 mm

Head height (k)

1.8 mm

Internal drive

Z1

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Single start thread

Thread length (lg)

9 mm

Core diameter

1.95 mm

Shape of tip

Pinpoint

Angle of the tip

34 Degree

Material

Hardened steel

Surface

Zinc plated yellow

Product weight (per item)

0.435 g

Area of application

Fitting, Cabinet, Furniture, Universal

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information