Particle board screw Wüpofast ® 2.0
SCR-CS-WO-RT-Z2-(A2L)-4X15/10
Art.-no. 018664 15
EAN 4046777944815
Register now and access more than 125,000 products
The screw that bites
Flat countersunk head
- Suitable for use on wood and hardware
- Screws into hardware without damaging the coating
Reamer (measurements 5 x 70 mm)
- Reduces friction during screw-in by 40%
- Less stress on electrical tools (longer service life)
Fine pitch/coarse pitch thread
- Fine pitch thread on small screws for better grip on particle board
- Coarse pitch thread for faster screw-in
Reamer incorporated in the thread
- Less effort required during screw-in thanks to the reduction in friction
- Reduces cracking
Needle tip
- Allows optimal contact without slipping
- The thread reaches right to the end of the tip
- Does not damage the surface
PZD drive
- The most popular drive on the market
- Good insertion/centring
- Good adhesion
- Improved drive precision
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 15 mm |
Head type | Countersunk head |
Head diameter (dh) | 8 mm |
Internal drive | Z2 |
Thread length (lg) | 11 mm |
Core diameter | 2.6 mm |
Material | Steel |
Surface | Zinc plated yellow |
Product weight (per item) | 0.990 g |
RoHS-compliant | No |
