Partition walls For storage bins
Partition wall for storage box
PRTIONWL-F.STRGBOX-SCF-VEH-ZW01
Art.-no.
096378 011
EAN 4038898728351
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plastic
Product information
Datasheets(X)
Type description | ZW01 |
Width | 170 mm |
Height | 70 mm |
Depth | 2 mm |
Product weight (per item) | 0.010 kg |
Colour | Transparent |
Material | Plastic |