Welcome to Würth Slowakia For trade customers only

Passenger car rubber valve, Snap-In

Vehicle rubber valve snap-in
TYRVLVE-TR413-RUBBER-11,3X42,5MM

Art.-no. 0879413

EAN 4011231806541

Price for selected packaging unit
Passenger car rubber valve, Snap-In

Art.-no. 0879413

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With laser-marked manufacture date on the valve stem

Manufactured in accordance with DIN 7780


100% leak tested by manufacturer



Example of laser-marked manufacturing date on valve body:


W4511 stands for Würth, calendar week 45 in 2011

Notice

When stored in accordance with DIN 7716, we recommend installing the rubber valves within 24 months of manufacture. It is essential to ensure correct installation with a suitable tool (valve mounting lever, art. no. PR01_071554_04) and sufficient lubrication (tyre mounting paste, art. no. PR01_08901241 or art. no. PR01_08901221)



Speed restriction:


  • For tyres without inner tubes on cars, at speeds of >210 km/h (V, W, Y or ZR) metal valves (clamp-in) or valve supports should be used to restrict the valve deflection to a max. angle of 25°.

  • In a few cases, the rim design already ensures that the max. valve deflection is not exceeded. (This must be checked in each individual case by the user).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

42.5 mm

Suitable for rim-hole diameter

11.3 mm

Suitable for min. rim thickness

1.8 mm

Suitable for max. rim thickness

4 mm

Max. air pressure

4.5 bar

Max. speed

210 km/h

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Valve mounting tool

VLVEMNTTL-TYR-INSERTLEVER

x 1 pcs
Tyre mounting paste

TYRFITTPAST-WHITE-5KG

For mounting car, truck and motorcycle tyres
x 1 pcs
Tyre mounting paste

TYRFITTPAST-BLACK-5KG

For mounting car, truck and motorcycle tyres
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information