Welcome to Würth Slowakia For trade customers only

Performance Air zip hoodie

ZIP HOODIE PERFORMANCE AIR BLACK S

Art.-no. M650262000

EAN 4068362173691

Price for selected packaging unit
Performance Air zip hoodie

Art.-no. M650262000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A comfortable and functional hoodie made from soft, breathable stretch fabric that provides excellent freedom of movement and comfort

A comfortable and functional hoodie made from breathable stretch fabric that offers exceptional comfort.


  • Soft, stretchy and breathable “air layer” fabric that moves with you

  • Sturdy YKK main zip, two zipped side pockets and a comfortable, well-fitting hood

  • Reflective details for increased visibility and safety

  • Comfortable ribbed trims

  • Oversized fit, consider going down a size"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

S

Material

77% cotton, 17% polyester, 6% elastane

Fabric weight per m2

350 g

Washable at

40°C

Care instruction

Do not bleach, Dry clean, Do not tumble dry, Wash with similar colors, Do not use fabric softener, Close all zippers before washing, Ironing with low temperature. Max 110º C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information