Performance fleece jacket
Performance fleece jacket
FLEECE JKT PERFORMANCE BLACK/RED XXL
Art.-no. M456240004
EAN 4251761433842
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Sporty and soft jacket in comfortable fleece fabric. 4-way stretch panels ensure good freedom of movement throughout the working day.
Sporty and soft jacket in comfortable fleece fabric
- 4-way stretch fleece fabric with brushed inner, ripstop fabric over the shoulders and at bottom of back
- Two side zip pockets
- Loxy® reflector details, YKK zips
- Inside cuff with thumb hole
- Narrow fit
34 % nylon, 60 % polyester, 6 % Spandex - 260 g/m². Contrast fabric: 89 % nylon, 11 % Spandex - 210 g/m².
		Product information
	
	
		
	
	
		
	Datasheets(X)
InstructionsNormal wash 40 °C
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
| Colour | Black, Red | 
| Size | XXL | 
| Material | 60% polyester, 34% nylon, 6% elastane | 
| Fabric weight per m2 | 260 g | 
| Washable at | 40°C | 
| Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean | 
 
 
 
 
