Welcome to Würth Slowakia For trade customers only

Piano hinge (rod hinge)

Piano hinge steel
PIANOHNGE-ST-(BRS)-25X3500MM

Art.-no. 0683125

EAN 4050642689855

Price for selected packaging unit
Piano hinge (rod hinge)

Art.-no. 0683125

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel surface-coated, if brass-plated also clear stove-enamelled
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Brass plated

Length

3500 mm

Material thickness

0.7 mm

Division of joint area (G)

15 mm

Min./max. diameter of roll

3.2-3.4 mm

Material of mandrel

Steel

Mandrel diameter

1.75 mm

Width (B)

25 mm

Hole distance (L1)

60.4 mm

Hole distance 2 (L2)

14 mm

Diameter of hole

3.75 mm

Countersink diameter

4.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information