Piano hinge (rod hinge)
PIANOHNGE-ST-(NI)-20X3500MM
Art.-no. 0683120021
EAN 4050642690080
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel surface-coated, if brass-plated also clear stove-enamelled
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Nickel plated |
Length | 3500 mm |
Material thickness | 0.7 mm |
Division of joint area (G) | 15 mm |
Min./max. diameter of roll | 3.2-3.4 mm |
Material of mandrel | Steel |
Mandrel diameter | 1.75 mm |
Width (B) | 20 mm |
Hole distance (L1) | 60.4 mm |
Hole distance 2 (L2) | 12 mm |
Diameter of hole | 3.25 mm |
Countersink diameter | 4 mm |
