Welcome to Würth Slowakia For trade customers only

Pilot bearing tool set

Pilot bearing tool set
CLUTTL-SET-PILOT-BEARING

Art.-no. 1952003855

EAN 4062856575497

Price for selected packaging unit
Pilot bearing tool set

Art.-no. 1952003855

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universally applicable for bearings in blind holes, such as needle and ball bearings, bushings, etc.
  • Allows removal of damaged and/or stuck clutch pilot bearings in confined spaces where the use of a slide hammer is difficult or impossible

  • The extraction elements spread out to push from behind the component to be removed


Scope of delivery:


  • 1 basic unit/support sleeve, length: 175 mm

  • 1 tension spindle with nut + washer, length: 10 mm

  • 1 connection adapter (spindle expansion body)

  • 1 inner bearing expansion body for ∅ 12–17 mm

  • 1 inner bearing expansion body for ∅ 19–22 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For Ford Transit Mk6/Ranger 2.2/2.4/3.2 (from 04/2006), Mercedes Benz passenger cars and vans (up to 01/2012), VW, e.g. Crafter - 2E, 2F from 2006 / Touareg 7LA, 7L6, 7L7 (up to 05/2013), OEM comparison numbers (needle bearings), Ford OE-1096277 / OE-YC1R-7600-AA, Mercedes-Benz OE-018 981 25 10 / OE-A 018 981 25 10, VW OE-076 105 313

Number of pieces

7 PCS

Product weight (per item)

1567.000 g

Pilot bearing tool set including:
0 x
Spare parts car/comm. vehicle special tools

ADAPTER-1

Quantity: 0 x
0 x
Spare parts car/comm. vehicle special tools

ADAPTER-2

Quantity: 0 x
0 x
Spare parts car/comm. vehicle special tools

ADAPTER-3

Quantity: 0 x
0 x
Spare parts car/comm. vehicle special tools

SCREW-W(NUT-AND-WASHER)

Quantity: 0 x
Spare parts car/comm. vehicle special tools
0 x
Spare parts car/comm. vehicle special tools

MAIN-BODY

Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information