Pilot pin DIN 1868, medium
Counterbore pilot DIN 1868 medium
CNTBRE-PLOTPIN-HSS-DIN1868-MEDIUM-M24
Art.-no.
0694154024
EAN 4056807537290
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
For counterbore DIN 375 and conical countersink DIN 1867 for through holes according to DIN 69.
Product information
Datasheets(X)
![]() | |
Product code | 2190 |
Quality grade | Medium |
Suitable for screw | M24 |
Diameter of tenon (d1) | 26.0 mm |
Shank diameter (d3) | 10.0 mm |
Standards | DIN 1868 |
Cutting material | HSS |
Surface | Uncoated |
Suitable for spot-facer diameter | 40.0 mm |