Pin wrench
Pin wrench 3/4 inch
3/4ZO DOGPT-WRENCH FRONT/REAR AXLE
Art.-no. 1952001111
EAN 4250158139787
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For disassembly and assembly of rear axle and supporting joint grooved nuts.
Product information
Datasheets(X)
Application area
1952 001 111
MB M-Class, front and rear axle
1952 001 112
MB Actros, Atego (heavy-duty design), LN2, SK rear axle 740.0/9 - 744.8 - 745.7 - 747.7 - 748.2 HD 7/ 19 DG 13, HD4/16-1
1952 001 113
MAN TGA - Front axle
Drive | 3/4 inch |
Drive type | Internal square |
Min. diameter | 52 mm |
Max. diameter | 60 mm |
Min./max. diameter | 52-60 mm |
Width of tenon | 7.5 mm |
Product weight (per item) | 950.000 g |