Pin wrench
3/4ZO DOGPT-WRENCH REAR AXLE W 7,5MM
Art.-no. 1952001112
EAN 4250158139794
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For removal and installation of rear axle and supporting joint grooved nuts
Description of art. 1952001111
- Pin wrench for front/rear axles, 3/4 inch drive, with 4 internal pins
- Pin width: 7.5 mm; Internal diameter: Pin 52 mm
- External diameter: 63 mm, height: 70 mm
- For supporting joints, for removal/installation of the supporting joint grooved nuts with external guide
- Type: e.g. MB M-Class front and rear axle
Description art. 1952001112
- Pin wrench for MB Actros Atego rear axle, 3/4 inch drive, with 6 internal pins
- Pin width: 7.5 mm with external guide flange
- Internal diameter: 62.8/70 mm
- Total length: 85.0 mm
- For rear axle grooved nuts
- Type: MB Actros, Atego (heavy-duty design), LN2, SK rear axle 740.0/9 - 744.8 - 745.7 - 747.7 - 748.2 HD 7/ 19 DG 13, HD4/16-1, MB no.: W 395 589 06 07 00
Description art. 1952001113
- Pin wrench for commercial vehicles - MAN TGA front axle, with 6 internal pins
- Pin width: 8.0 mm; Internal diameter: 92.50 mm; length: 80.30 mm
- Drive: 3/4 inch square and AF 60 mm external hexagon
- For removal/installation of the supporting joint nuts
- Type: MAN TGA, TGX, TGM, TGS front axle, all models from model year 2000, V9-82L-01 (disc brake with ABS), MAN F2000 maintenance-free axle
- Also fits the rear axle of Van Hool double articulated buses, amongst others
- OEM reference number 80.99603-0253
Product information
Datasheets(X)
Application area
- Art.1952 001 111: MB M-Class front and rear axle
- Art.1952 001 112: MB Actros, Atego (heavy-duty design), LN2, SK rear axle 740.0/9 - 744.8 - 745.7 - 747.7 - 748.2 HD 7/ 19 DG 13, HD4/16-1
- Art.1952 001 113: MAN TGA front axle
Drive | 3/4 inch |
Drive type | Internal square |
Min. diameter | 62.8 mm |
Max. diameter | 70 mm |
Min./max. diameter | 62.8-70 mm |
Width of tenon | 7.5 mm |
Length | 85 mm |
Product weight (per item) | 1600.000 g |