Welcome to Würth Slowakia For trade customers only

Pin wrench

Pin wrench 3/4 inch
3/4ZO DOGPT-WRENCH REAR AXLE W8MM

Art.-no. 1952001113

EAN 4250158120600

Price for selected packaging unit
Pin wrench

Art.-no. 1952001113

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For disassembly and assembly of rear axle and supporting joint grooved nuts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

1952 001 111


MB M-Class, front and rear axle



1952 001 112


MB Actros, Atego (heavy-duty design), LN2, SK rear axle 740.0/9 - 744.8 - 745.7 - 747.7 - 748.2 HD 7/ 19 DG 13, HD4/16-1



1952 001 113


MAN TGA - Front axle

Drive

3/4 inch

Drive type

Internal square

Min. diameter

92.5 mm

Max. diameter

100.5 mm

Min./max. diameter

92.5-100.5 mm

Width of tenon

8.0 mm

Product weight (per item)

1400.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information