Welcome to Würth Slowakia For trade customers only

PinPuller® electrodes

Pin puller electrode
ELTRD-PINPULLER-3FOLD

Art.-no. 0691500173
EAN 4038898756088

Price for selected packaging unit
PinPuller® electrodes

Art.-no. 0691500173

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring-loaded weld-on electrodes in pulling block for professional dent removal from bare sheet steel

Economical


In contrast to wiggle wire, PinPuller® electrodes can be welded on more than 1000 times Saves money and resources



Quick


PinPuller® electrodes can be welded on twice as fast as wiggle wire: Saves working time



Functional


The pulling block works in a similar way to a bear claw and straightens dents automatically: Professional repairs



Optimum force distribution


The weld-on electrodes are mounted very closely together in the pulling block (10 mm interval): Optimum distribution of tensile forces make it suitable for use on high-strength sheet metal



Effective and residue-free


The welded connection is broken by twisting the electrodes: Simple removal of electrodes without residue

Notice

Prior to initial use, the brass coating must be removed from the tips of the electrodes using a file.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

To create curves, the outer electrodes are detached from the sheet metal and only the inner electrodes are pulled.

Design

3-fold

Suitable for

Creased dents

Product weight (per item)

22.500 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screwdriver slotted short with round shank

SCRDRIV-SL-KNIRPS-1,2X6,5X25

Short, brushed chrome-plated shank and 2-component handle
x 1 pcs
PinPuller® copper electrode

CUELTRD-PINPULLER

For optimum welding of PinPuller® electrodes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information