Welcome to Würth Slowakia For trade customers only

PinPuller® power pull ring

Pull ring PinPuller Power
PULRG-F.PINPULLER-POWER

Art.-no. 0691500181

EAN 4047376301931

Price for selected packaging unit
PinPuller® power pull ring

Art.-no. 0691500181

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Internal diameter 33 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type

Metric thread

Thread type x nominal diameter x pitch

M14 x 2

Pitch

2 mm

Nominal diameter

14 mm

Internal diameter

33 mm

Material

Steel

Product weight (per item)

246.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information