Welcome to Würth Slowakia For trade customers only

PinPuller® power pulling cross piece

Pulling cross piece, PinPuller Power
PULLCRSPCE-F.PINPULLER-POWER-2ROWS

Art.-no. 0691500370

EAN 4047376788244

Price for selected packaging unit
PinPuller® power pulling cross piece

Art.-no. 0691500370

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For mounting 2-row PinPuller power pulling electrodes

Robust metal design enables the use of heavy pulling equipment


Maximum tensile forces up to 2 t



The catch secures the pin electrodes in the 20 mm grid


Fixes in place quickly and securely

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

140 mm

Thread type

Metric thread

Thread type x nominal diameter x pitch

M14 x 2

Pitch

2 mm

Nominal diameter

14 mm

Material

Steel

Product weight (per item)

654.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information