Welcome to Würth Slowakia For trade customers only

Pipe and fastening clamp Multifix

Pipe and fastening clamp Multifix DIN 3016 ST/EPDM
PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W15-D20

Art.-no. 054220 15

EAN 4011231449465

Price for selected packaging unit
Pipe and fastening clamp Multifix

Art.-no. 054220 15

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The fastening clamp with rubber profile

Reinforced tabs


The support washers prevent the tabs from tearing under extreme mechanical stress



Rubber profile


  • Vibration protection

  • Protection against water intrusion

  • Sound-absorbing


Resistant to:


  • Abrasion (good)

  • Weathering (very good)

  • Ozone (very good)

  • Ageing (very good)

  • Light (good)

  • Alcohol (good)

  • Acids (good)

  • Alkaline solutions (good)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For clamping and fastening pipes, cables, cable harnesses, protective pipes, hoses and other lines on engine mounts, bodywork, beams, assemblies, machines etc.

Width (B)

15 mm

Nominal diameter (D)

20 mm

Flange hole (d1)

M6

Distance centre of pipe to centre of hole (S)

21.2 mm

Standards

DIN 3016

Material

Steel

Surface

Zinc plated

Material of rubber profile

EPDM

Colour of rubber profile

Black

Shore A hardness

70 +/- 5

Min./max. temperature resistance

-40 to 120 °C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pipe and fastening clamps assortment 116 pieces in system case

PIP-/FASTCLMP-SYSKO-MULTIFIX-118PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information