Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix DIN 3016 ST/EPDM
PIPCLMP-RSGU-EPDM-BLACK-W25MM-D10MM
Register now and access more than 125,000 products
Reinforced tabs
The support washers prevent the tabs from tearing under extreme mechanical stress
Rubber profile
- Vibration protection
- Protection against water intrusion
- Sound-absorbing
Resistant to:
- Abrasion (good)
- Weathering (very good)
- Ozone (very good)
- Ageing (very good)
- Light (good)
- Alcohol (good)
- Acids (good)
- Alkaline solutions (good)
Datasheets(X)
CAD data (available after login)
For clamping and fastening pipes, cables, cable harnesses, protective pipes, hoses and other lines on engine mounts, bodywork, beams, assemblies, machines etc.
![]() | |
Width (B) | 25 mm |
Nominal diameter (D) | 10 mm |
Flange hole (d1) | M10 |
Distance centre of pipe to centre of hole (S) | 22.5 mm |
Standards | DIN 3016 |
Material | Steel |
Surface | Zinc plated |
Material of rubber profile | EPDM |
Colour of rubber profile | Black |
Shore A hardness | 70 +/- 5 |
Min./max. temperature resistance | -40 to 120 °C |