Pipe clamp TIPP® Robust
Pipe clamp TIPP Robust
PIPCLMP-ROBUST-M8/10-(19-23MM)
Art.-no. 0543210023
EAN 4038898292593
Register now and access more than 125,000 products
- 2 threaded plugs for improved adjustment to pipe dimension tolerances
- The threaded plugs do not fall out as they are secured with locking screws
- Easy insertion of pipes due to the cropped locking tab's large opening angle up to clamping range 196-203 mm
- Contributes to sound insulation for DIN 4109
- Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
- Dimension for smallest possible pipe diameter for each individual size
- Rubber insert not resistant to oils, greases and fuels
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
Ideally suited for heating system construction, plumbing installations, plant construction, mechanical engineering and pipeline construction.
![]() | |
Min./max. grip range (ØD) | 19-23 mm |
Permissible load | 2 kN |
Fire protection certified | Yes |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 25 mm |
Metal belt thickness (tM) | 2.5 mm |
Material | Steel |
Min./max. temperature resistance | -30 to 100 °C |
Weight | 106 g |
Length (L) | 74.5 mm |
Material of sound insulation | PDM - ethylene propylene diene terpolymer rubber |
Ultraviolet resistance | Yes |
Halogen-free | Yes |
Resistance against | Alcoholic solutions, Aging, Ozone, Diluted acids and lyes |
Chlorine-free | Yes |
Silicone-free | Yes |
Surface | Zinc plated |
Thread type | Metric thread |
Thread type x nominal diameter x screw length | M6 x 25 mm |
DIN | 4109 |
Sustainability | Resources, Pollutants / Emissions |
