Pipe fastening clamp Multifix DIN 3016, form RS/D1, W1 without rubber
Pipe a. fasten. clamp Multifix stl/without rubber
PIPCLMP-RS1-WO.RBR-15/20
Art.-no. 054231520
EAN 4045727225325
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fastening clamp for pipes
Product information
Datasheets(X)
Width (B) | 20 mm |
Nominal diameter (D) | 15 mm |
Flange hole (d1) | M8 |
Distance centre of pipe to centre of hole (S) | 22 mm |
Standards | DIN 3016 |
Material | Steel |
Surface | Zinc plated |